text.skipToContent text.skipToNavigation

3M Earmuffs Optime I H510P3E-405-GU Yellow


3M™ PELTOR™ Optime™ I Earmuffs are our innovative, lightweight hearing protectors that reduce noise levels up to 28 dB. They feature a low-profile design that makes them easy to combine with other safety equipment and have soft, wide comfortable cushions that reduce pressure around the ears.Get lightweight hearing protection that combines excellently wi

Article number 2A222881
Colour Yellow
Adjustable Yes
Radio connection No
Folding Yes
Insulation value SNR (dB) 26
Packed per 1

Specifications

Colour Yellow
Adjustable Yes
Radio connection No
Folding Yes
Insulation value SNR (dB) 26
Bluetooth No
Carrying type Helmet attached
Active noise cancelling No
Replaceable cushions Yes
High visibility (signal colours) No
With radio No
Brand 3M
Model Peltor

Description

3M™ PELTOR™ Optime™ I Earmuffs are our innovative, lightweight hearing protectors that reduce noise levels up to 28 dB. They feature a low-profile design that makes them easy to combine with other safety equipment and have soft, wide comfortable cushions that reduce pressure around the ears.Get lightweight hearing protection that combines excellently with other safety equipment with 3M™ PELTOR™ Optime™ I Earmuffs.They’re ideal for moderate industrial noise, such as workshops, sheet-metal shops and printing works, and for outdoor activities, including lawn mowing or hedge trimming.Our earmuffs reduce noise levels up to 28 dB and have sealing rings filled with a unique combination of liquid and foam. The large space inside the cups helps reduce heat and moisture build-up, and the soft, wide cushions help decrease pressure around the ears, making them comfortable to wear for long periods. The cushions and foam inserts, available as Hygiene Kits, are easy to replace if they become worn or damaged, extending the life of the product. They’re available in folding headband, neckband, helmet attached and Hi-Viz green models.

Article numbers

Article number 2A222881
EAN 4046719382668
UBB 500512529685
UNSPSC 46181802
Manufacturer article nr  OPT1P3E
Do not close this page. This message will disappear, when the page is fully loaded.