text.skipToContent text.skipToNavigation

3M Earmuffs Blue MT53A44E


3M™ PELTOR™ LiteCom Headsets are our robust hearing protectors with a built-in analogue two-way communication radio and noise cancelling dynamic microphone. Available in headband, neckband and helmet mounted models.3M™ PELTOR™ LiteCom Headsets feature a built-in analogue two-way radio, available in PMR version with 8 channels and 38 sub channels allowin

Article number 6X877080
Colour Blue
Weight 394
Adjustable Yes
Radio connection Yes
Folding No
Packed per 1

Specifications

Colour Blue
Weight 394
Adjustable Yes
Radio connection Yes
Folding No
Insulation value SNR (dB) 32
Bluetooth No
Carrying type Headset
Active noise cancelling Yes
Replaceable cushions No
High visibility (signal colours) No
With radio Yes
Brand 3M
Model Peltor

Description

3M™ PELTOR™ LiteCom Headsets are our robust hearing protectors with a built-in analogue two-way communication radio and noise cancelling dynamic microphone. Available in headband, neckband and helmet mounted models.3M™ PELTOR™ LiteCom Headsets feature a built-in analogue two-way radio, available in PMR version with 8 channels and 38 sub channels allowing users to communicate individually using the same channel.The noise cancelling dynamic microphone provides voice-operated transmission (VOX) for hands free use, and an external jack allows you to connect a mobile device or another two-way radio.

Article numbers

Article number 6X877080
EAN 7318640063280
UBB 500694392274
UNSPSC 46180000
Manufacturer article nr  MT53A44E
Do not close this page. This message will disappear, when the page is fully loaded.