text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

3M Ear caps EC0100B Yellow


The 3M™ E-A-Rcaps™ Banded hearing protector is fitted with semi-aural eartips designed to seal the entrance part of the ear canal to help reduce exposure to hazardous levels of noise up to 23 dB.Get one of the lightest banded hearing protectors on the market with 3M™ E-A-Rcaps™ Banded Earplugs. They feature comfortable foam caps on a flexible band. The

Article number 6W088362
Colour Yellow
Design Round/globe
With headband Yes
Insulation value SNR (dB) 23
With cord Yes
Packed per 1

Specifications

Colour Yellow
Design Round/globe
With headband Yes
Insulation value SNR (dB) 23
With cord Yes
Number of pairs 400
Lamella model No
High visibility (signal colours) No
With bracket Yes
Replacement pods No
Reusable Yes
Brand 3M
Model EA-Rcaps

Description

The 3M™ E-A-Rcaps™ Banded hearing protector is fitted with semi-aural eartips designed to seal the entrance part of the ear canal to help reduce exposure to hazardous levels of noise up to 23 dB.Get one of the lightest banded hearing protectors on the market with 3M™ E-A-Rcaps™ Banded Earplugs. They feature comfortable foam caps on a flexible band. The soft and smooth polyurethane cap shaped earplug effectively seals the ear canal providing 23 dB CE certified protection, tested to EN 352.Ideal for dirty environments, the pods are simple to push in without the need for rolling down, less handling being typically more hygienic.Low transmission noise through the band improves wearer acceptance. They can be comfortably stored around the neck when not in use, convenient if you move in and out of noisy environments frequently.Whilst they are popular as disposable banded plugs for visitors in areas such as factories, the band is washable and reusable and the 3M™ E-A-RCaps™ replacement pods are replaceable and available to purchase separately. You can choose to dispose entirely, or you can keep your band and just replace the pod part you need to.

Article numbers

Article number 6W088362
EAN 4046719343638
UBB 500512521583
UNSPSC 46181901
Manufacturer article nr  EC0100B
Do not close this page. This message will disappear, when the page is fully loaded.