text.skipToContent text.skipToNavigation

3M Duct tape 389 Silver 100mm x 50m


A polyethylene treated rayon cloth backing with synthetic rubber adhesive.Designed as a general purpose cotton cloth tape with a high tack adhesive and easy tear properties. Used across a wide variety of applications including binding, securing and sealing.

Article number 389100S3M
Colour Silver
Width 100
Thickness (mm) 0.26
Length (mm) 50
Material Other
Packed per 1

Specifications

Colour Silver
Width 100
Thickness (mm) 0.26
Length (mm) 50
Material Other
Temperature resistance (°C) 70 - 70
Self sticking/amalgamating Yes
Brand 3M
Type 7000111472

Description

A polyethylene treated rayon cloth backing with synthetic rubber adhesive.Designed as a general purpose cotton cloth tape with a high tack adhesive and easy tear properties. Used across a wide variety of applications including binding, securing and sealing.

Article numbers

Article number 389100S3M
EAN 8711428006544
UBB 500614732328
UNSPSC 31201501
Manufacturer article nr  389100S
Do not close this page. This message will disappear, when the page is fully loaded.