text.skipToContent text.skipToNavigation

3M Double coated tape 9191 White 50mm x 25m


3M™ Double Coated Tape 9191, is a general-purpose double-coated tape. It features a high tack, high initial adhesion rubber pressure sensitive adhesive, a non-woven carrier and an easy to remove siliconised paper liner.With excellent balance between high tack / initial adhesion and good room temperature shear resistance as well as good removability, 919

Article number 5U031632
Width 50
Thickness (mm) 0.26
Double-sided Yes
Length 25
Temperature resistance (°C) 60 - 60
Packed per 1

Specifications

Width 50
Thickness (mm) 0.26
Double-sided Yes
Length 25
Temperature resistance (°C) 60 - 60
Brand 3M
Type 7000035445

Description

3M™ Double Coated Tape 9191, is a general-purpose double-coated tape. It features a high tack, high initial adhesion rubber pressure sensitive adhesive, a non-woven carrier and an easy to remove siliconised paper liner.With excellent balance between high tack / initial adhesion and good room temperature shear resistance as well as good removability, 9191 has been developed as a carpet tape. It is, however, necessary to systematically evaluate surface compatibility before starting an application.

Article numbers

Article number 5U031632
EAN 8000280457008
UBB 500667381346
UNSPSC 31201500
Manufacturer article nr  919150
Do not close this page. This message will disappear, when the page is fully loaded.