text.skipToContent
text.skipToNavigation
+31 13 5941299
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Login
Register
Industries
Industries
Truck, Trailer & Coach building
Food & Beverage machine building
Agri
Semicon & Medical
Building & Construction
Petrochemical industry
Wind
Other industries
Solutions
Fabory Logic
RFID
Weight Scale Cabinet
Kitting
Pick & Put to Light
Fabory app
QA/QC & Engineering
Laboratory
3D Portal
Training
Digital solutions
Assortment
Assortment
Fasteners
C-Parts
Tools and PBM's
Leading standard
DIN standards
ISO standards
Lubrinox
Masters in Fasteners
Large assortment
Industry specific
Kitting for fasteners
Innovations
To our webshop
Order directly via our webshop
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
tools
All categories
Welding, soldering & gas equipment
Air pressure tools
Automotive & fleet
Chemicals & tapes
Electrical supplies
Fasteners
Grinding & sanding
Hand tools
Hydraulics, pneumatics & plumbing
Janitorial & washroom
Machining tools
Material handling & storage
Power tools
Safety products
Quick Search
X
Search
Reset
Home
187693M
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Login to save search
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
Order online anytime, anywhere
See your own net prices
You can view and search through your orders
Create account
Continue shopping
To shopping cart
The product has been successfully added to your cart
x
Found everything you need? Complete your order with these items:
3M Deburring disc 203,2X25,4X76,2MM
Add to catalogue
Article number
187693M
Diameter
203
Type
Disc
Material of carrier
Nonwoven fabric
Suitable for stainless steel
Yes
Suitable for steel
Yes
View all specifications
Specifications & standards
Downloads
Specifications
Diameter
203
Type
Disc
Material of carrier
Nonwoven fabric
Suitable for stainless steel
Yes
Suitable for steel
Yes
Suitable for metal
Yes
Suitable for nonferrous metals
Yes
Suitable for paint
Yes
Suitable for glass
Yes
Particle type
Silicon carbide
Nonwoven fabric-fineness
Fineness fine
Brand
3M
Weight per piece (g)
1537.6
Model
Scotch-Brite DB-WL
Type
7000046089
Download as PDF
Print
Description
Scotch-Brite™ Deburring Wheel is an aggressive wheel engineered for a variety of deburring tasks and surfaces. Use our silicon carbide wheels that offers a hard 11 density rating in medium and fine grades, for light to medium edge deburring on carbon steels, stainless steel, titanium and soft metals.Use our hard, aggressive Scotch-Brite™ Deburring Wheel for a variety of deburring tasks and surfaces. Our silicon carbide wheels are of a hard 11 density rating, in medium and fine grades. They are effective in light to medium edge deburring on carbon steels, stainless steel, titanium and soft metals.The convolute and non-woven design of our Scotch-Brite™ deburring wheels provides a consistent abrasive action over flat or irregular surfaces throughout the entire wheel life. Our wheels are hard and durable, making them ideal for deburring stamped or laser cut parts, cleaning or finishing after belt sanding, reducing gouging of the base material. They offer a superior finish, which may eliminate the need for further final finishing steps. They use extra sharp silicon carbide abrasive grain, a synthetic material typically used for low pressure applications such as paint finishing and preparation. Silicon carbide breaks down faster than aluminium oxide, for a finer finish. The open web material runs cool and resists loading, limiting clogging of the fibres. Together with the continual breakdown of fibres in the web to reveal fresh minerals, this keeps the high cutting performance of the minerals. The result is an extremely long service life. Scotch-Brite industrial abrasives are unique surface conditioning products that comprise of abrasives incorporated into non-woven nylon or synthetic fibres. Combining abrasives with fibres in this way creates an abrasive system that delivers consistent results for the product lifespan. Use Scotch-Brite products to enhance productivity while reducing the need for cleaning chemicals and wire brushes. From aesthetic finishing to weld blending, deburring, and more, they work fast and deliver consistent results, part after part.
Article numbers
Article number
187693M
UBB
500614721768
UNSPSC
31191500
Manufacturer article nr
18769
For this product there are no documents available to download
Do not close this page. This message will disappear, when the page is fully loaded.
My Catalogues
Default
Go to my catalogues
Continue ordering