text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

3M Cutting wheel 115 x 2,5 x 22,23mm


3M™ Silver Cut-Off Wheel is designed to deliver an unbeatable combination of performance and value. It cuts quickly through metal pipes, tubes and flat sheets. The long-lasting wheel uses our Precision Shaped Grain to deliver a fast, consistent cut.Get a fast, consistent cut suitable for a variety of applications with 3M™ Silver Cut-Off Wheel. It cuts q

Article number 6S701596
Application Cutting
Shape Cranked
Thickness (mm) 2.5
Disc diameter (mm) 115
Suitable for metal Yes
Packed per 1

Specifications

Application Cutting
Shape Cranked
Thickness (mm) 2.5
Disc diameter (mm) 115
Suitable for metal Yes
Bore diameter 22.2
Particle type Other
Brand 3M
Model T42

Description

3M™ Silver Cut-Off Wheel is designed to deliver an unbeatable combination of performance and value. It cuts quickly through metal pipes, tubes and flat sheets. The long-lasting wheel uses our Precision Shaped Grain to deliver a fast, consistent cut.Get a fast, consistent cut suitable for a variety of applications with 3M™ Silver Cut-Off Wheel. It cuts quickly and cleanly through metal pipes, tubes, flat sheets and more. The wheel features our Precision Shaped Grain, which continually fractures into super-sharp points and edges that slice cleanly through metal, rather than gouging or ploughing as traditional abrasives do. This helps it to last significantly longer than conventional ceramic grain abrasives while maintaining a high cut-rate over its life. It must be attached to a cut-off wheel tool (sold separately) and should always be used with a wheel guard for safety. The wheel also must have a maximum operating speed greater than or equal to the maximum speed of the power tool used.

Article numbers

Article number 6S701596
EAN 4054596444362
UBB 500697635687
UNSPSC 31191500
Manufacturer article nr  51800
Do not close this page. This message will disappear, when the page is fully loaded.