text.skipToContent text.skipToNavigation

3M Cutting wheel 115 x 1 x 22,23mm


3M™ Silver Cut-Off Wheel is designed to deliver an unbeatable combination of performance and value. It cuts quickly through metal pipes, tubes and flat sheets. The long-lasting wheel uses our Precision Shaped Grain to deliver a fast, consistent cut.Get a fast, consistent cut suitable for a variety of applications with 3M™ Silver Cut-Off Wheel. It cuts q

Article number 6H903667
Application Cutting
Shape Flat
Thickness (mm) 1
Disc diameter (mm) 115
Suitable for metal Yes
Packed per 1

Specifications

Application Cutting
Shape Flat
Thickness (mm) 1
Disc diameter (mm) 115
Suitable for metal Yes
Bore diameter 22.2
Brand 3M
Model T41

Description

3M™ Silver Cut-Off Wheel is designed to deliver an unbeatable combination of performance and value. It cuts quickly through metal pipes, tubes and flat sheets. The long-lasting wheel uses our Precision Shaped Grain to deliver a fast, consistent cut.Get a fast, consistent cut suitable for a variety of applications with 3M™ Silver Cut-Off Wheel. It cuts quickly and cleanly through metal pipes, tubes, flat sheets and more. The wheel features our Precision Shaped Grain, which continually fractures into super-sharp points and edges that slice cleanly through metal, rather than gouging or ploughing as traditional abrasives do. This helps it to last significantly longer than conventional ceramic grain abrasives while maintaining a high cut-rate over its life. It must be attached to a cut-off wheel tool (sold separately) and should always be used with a wheel guard for safety. The wheel also must have a maximum operating speed greater than or equal to the maximum speed of the power tool used.

Article numbers

Article number 6H903667
EAN 5902658109317
UBB 500697635430
UNSPSC 31191500
Manufacturer article nr  51785
Do not close this page. This message will disappear, when the page is fully loaded.