text.skipToContent text.skipToNavigation

3M Cubitron II Sanding belt 36+ 150 x 2000mm


3M™ Cubitron™ II Cloth Belts 984F offer revolutionary performance with 3M Precision Shaped Grain that slices clean through metal. Our 984F belts contain a grinding aid, making it ideal for medium to high pressure applications.Creating a fast cut with a reduced heat build-up, 3M™ Cubitron™ II Cloth Belts 984F ensure a uniform finish over the life of the

Article number 7R434476
Width 150
Type Belt
Length 2000
Suitable for metal Yes
Granulation according to CAMI 36
Packed per 1

Specifications

Width 150
Type Belt
Length 2000
Suitable for metal Yes
Granulation according to CAMI 36

Description

3M™ Cubitron™ II Cloth Belts 984F offer revolutionary performance with 3M Precision Shaped Grain that slices clean through metal. Our 984F belts contain a grinding aid, making it ideal for medium to high pressure applications.Creating a fast cut with a reduced heat build-up, 3M™ Cubitron™ II Cloth Belts 984F ensure a uniform finish over the life of the product while eliminating burning during end grain sanding applications.Our cloth belts use 3M™ Ceramic Abrasive Grain which is electrostatically orientated to form sharp peaks which act like individual cutting tools, slicing through metal quickly. These peaks continuously self-sharpen as they break off, providing long life and consistency with less grinding pressure. This is why our belt products can outcut and outlast every conventional ceramic industrial abrasive product on the market.They have a fabric splice, adding strength when grinding in medium to high pressure applications.Our abrasive belts come in a variety of widths and sizes to fit almost any industrial belt sander. Narrow belts are used with portable belt sanders for grinding or blending. Medium belts are used on backstands to remove wields, material removal and to set the grain in stainless steel while wider belts are used with wide belt sanders to dimension metal sheets and coils.

Article numbers

Article number 7R434476
EAN 4046719381203
UBB 500679121912
UNSPSC 31191500
Manufacturer article nr  98430209
Do not close this page. This message will disappear, when the page is fully loaded.