text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

3M Cubitron II Fiber disc 36+ 150MM


3M™ Cubitron™ II Fibre Disc 982C outperforms conventional ceramic industrial abrasive discs. Our discs feature 3M Precision Shaped Grain technology, offering up to twice the cut rate, durability and lifespan of conventional discs with less grinding pressure required.Use our heavy duty 3M™ Cubitron™ II Fibre Disc 982C for a variety of applications includ

Article number 6R352639
Diameter 150
Type Disc
Particle type Ceramics
Granulation according to CAMI 36
Brand 3M
Packed per 1

Specifications

Diameter 150
Type Disc
Particle type Ceramics
Granulation according to CAMI 36
Brand 3M
Model Cubitron II; 982C
Type 7000045230

Description

3M™ Cubitron™ II Fibre Disc 982C outperforms conventional ceramic industrial abrasive discs. Our discs feature 3M Precision Shaped Grain technology, offering up to twice the cut rate, durability and lifespan of conventional discs with less grinding pressure required.Use our heavy duty 3M™ Cubitron™ II Fibre Disc 982C for a variety of applications including edge chamfering, bevelling and removing carbon steel welds, mill scale, pits and imperfections, machining grooves and more.Our discs raise the bar for high performing abrasives, offering up to double the cut rate and lifespan than conventional ceramic industrial abrasive discs, with less grinding pressure required.Use for grinding and blending large and small areas of metal surfaces. In heavy duty applications, more parts per disc are completed, reducing the need for disc changes.Our discs feature 3M Precision Shaped Grain technology, which generates triangular shaped grains, electrostatically positioned on the backing. These turn into sharp peaks that act like individual cutting tools, slicing through metal with extreme efficiency. The grains wear evenly and continuously self-sharpen as the points break off. This reduces heat due to friction and extends the lifespan of the disc.The tough, stiff backing is made from a vulcanized fibre that resists wear and can handle tough grinding applications.Our discs are designed to maximise cutting potential, minimising grinding pressure and operator fatigue.

Article numbers

Article number 6R352639
UBB 500679219526
UNSPSC 31191500
Manufacturer article nr  45230
Do not close this page. This message will disappear, when the page is fully loaded.