text.skipToContent text.skipToNavigation

3M Cubitron II Abrasive disc 60+ 38,1MM


3M™ Cubitron™ II Roloc™ Durable Edge Disc 984F combines the convenience of our 3M Roloc Quick-Change Attachment System with 3M Precision Shaped Grain technology, delivering increased cut rates and disc life.Use 3M™ Cubitron™ II Roloc™ Durable Edge Disc 984F for an exceptionally high cut rate with a long disc life. Our discs use a laminated 2-ply polyest

Article number 9R834062
Diameter 38.1
Type Disc
Granulation according to CAMI 60
Brand 3M
Packed per 1

Specifications

Diameter 38.1
Type Disc
Granulation according to CAMI 60
Brand 3M

Description

3M™ Cubitron™ II Roloc™ Durable Edge Disc 984F combines the convenience of our 3M Roloc Quick-Change Attachment System with 3M Precision Shaped Grain technology, delivering increased cut rates and disc life.Use 3M™ Cubitron™ II Roloc™ Durable Edge Disc 984F for an exceptionally high cut rate with a long disc life. Our discs use a laminated 2-ply polyester backing for durability and wear resistance in edge work.The incorporated grinding aid makes this an outstanding product for all types of metals. This keeps the disc cooler on stainless steel and heat-sensitive metals such as nickel alloys and titanium, reducing metal discoloration/oxidation and the chance of heat-related stress cracks.These discs feature 3M Precision Shaped Grain which forms into triangular points that slice through metal rather than gouging or ploughing like traditional abrasives. The points continuously self-sharpen as they fracture, generating an extremely fast cut. This allows operators to finish tough tasks with less fatigue.

Article numbers

Article number 9R834062
UBB 500679175702
UNSPSC 31191500
Manufacturer article nr  27708
Do not close this page. This message will disappear, when the page is fully loaded.