text.skipToContent text.skipToNavigation

3M Cubitron 3 cut-off wheel, 88775, 36+, T41, 125 mm x 2 mm x 22,23 mm, EN, 25/package, 50 pieces/box


Article number 0C373223
Diameter 125
Type Disc
Material of carrier Vulcanised fibre
Suitable for stainless steel Yes
Suitable for steel Yes
Suitable for metal Yes
Suitable for nonferrous metals Yes
Packed per 1

Specifications

Diameter 125
Type Disc
Material of carrier Vulcanised fibre
Suitable for stainless steel Yes
Suitable for steel Yes
Suitable for metal Yes
Suitable for nonferrous metals Yes
Brand 3M
Model Cubitron 3; T41

Article numbers

Article number 0C373223
UBB 500728890954
UNSPSC 31191500
Manufacturer article nr  88775
Do not close this page. This message will disappear, when the page is fully loaded.