text.skipToContent
text.skipToNavigation
+31 13 5941299
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Login
Register
Industrii
Industrii
Producția de caroserii pentru autovehicule, fabricarea de remorci si semiremorci
Fabricarea de utilaje pentru procesarea alimentelor și produselor lactate
Agri
Semicon & Medical
Building & Construction
Industria petrochimică
Wind
Alte industrii
Soluții
Fabory LOGIC
RFID
Dulap cântar
Kitting
Pick & Put to Light
Fabory app
QA/QC și inginerie
Laborator
Portal 3D
Training
Soluții digitale
Sortiment
Sortiment
Elemente de fixare
C-Parts
Scule și echipament pentru protecția muncii
Standard principal
Standarde DIN
Standarde ISO
Lubrinox
Specialiști în elemente de asamblare
Sortiment mare
Specific industriei
Truse pentru elemente de fixare
Inovații
Către magazinul nostru online
Comanda direct prin magazinul nostru online
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
Fiber discs
All categories
Abrazive
Accesorii & Piese
Articole electrice
Automotive & Flotă
Brands
Curățenie & Igienă
Echipamente de sudură, lipire și gaz
Hidraulice, pneumatice & instalații sanitare
Manevrare & depozitare materiale
Organe de asamblare
Produse chimice și benzi
Produse de protecția muncii
Scule așchietoare
Scule de mână
Unelte pneumatice
Quick Search
X
Search
Reset
Home
Grinding & sanding
Fiber discs
8G974115
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Login to save search
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
Order online anytime, anywhere
See your own net prices
You can view and search through your orders
Create account
Continue shopping
To shopping cart
The product has been successfully added to your cart
x
Found everything you need? Complete your order with these items:
3M Cubitron 3 Cut & Grind disc, 93314, 36+, T27, 100 mm x 3.2 mm x 15.88 mm, EN, 10/package, 20 pieces/box
Add to catalogue
/ price per 
-
Excl. VAT
Article number
8G974115
Diameter
100
Type
Disc
Material of carrier
Vulcanised fibre
Suitable for stainless steel
Yes
Suitable for steel
Yes
Suitable for metal
Yes
Suitable for nonferrous metals
Yes
View all specifications
-
+
Packed per 1
Add to cart
Specifications & standards
Downloads
Specifications
Diameter
100
Type
Disc
Material of carrier
Vulcanised fibre
Suitable for stainless steel
Yes
Suitable for steel
Yes
Suitable for metal
Yes
Suitable for nonferrous metals
Yes
Brand
3M
Model
Cubitron 3; T27
Download as PDF
Print
Article numbers
Article number
8G974115
UBB
500728892448
UNSPSC
31191500
Manufacturer article nr
93314
For this product there are no documents available to download
Do not close this page. This message will disappear, when the page is fully loaded.
My Catalogues
Default
Go to my catalogues
Continue ordering