text.skipToContent text.skipToNavigation

3M Coverall 4510 White XL


3M™ Protective Coverall 4510 offers economic protection against infective agents, certain hazardous dusts and limited liquid splashes. Our PE laminate includes micro pores which allow heat and moisture to evaporate from the skin and out through the suit offering a light and comfortable yet protective solution.The CAT III Certified 3M™ Protective Coveral

Article number 4510XL3M
Colour White
Insulated No
Oil resistant Yes
Resistant to chemicals Yes
Antistatic version Yes
Packed per 1

Specifications

Colour White
Insulated No
Oil resistant Yes
Resistant to chemicals Yes
Antistatic version Yes
Material Polypropylene (PP)
Fire retardant version No
Button closing No
Hood removable No
Suitable for overpressure No
Fluid tight Yes
Disposable Yes
Fitting type Long fit
Water repellent Yes
Size (US/CA) XL
High visibility (signal colours) No
With reflective striping No
Gender Unisex
Water/wetness protection according to EN 343 No
Warning protection according to EN ISO 20471 No
Heat and flame protection according to EN 11612 No
Machine washable No
Welding protection according to EN 11611 No
Gastight No
With fresh air connection No
Brand 3M
Model 4510

Description

3M™ Protective Coverall 4510 offers economic protection against infective agents, certain hazardous dusts and limited liquid splashes. Our PE laminate includes micro pores which allow heat and moisture to evaporate from the skin and out through the suit offering a light and comfortable yet protective solution.The CAT III Certified 3M™ Protective Coverall 4510 provides Type 5 hazardous dust hold out and Type 6 splash protection against liquid splashes. The 3M protective coverall 4510 meets a variety of standards for chemical protective clothing including EN 14126 Infective agents, EN 1073-2 Nuclear particulate resistance, EN 1149, EN ISO 13688, Type 6 Liquid Splash EN 13034 and Type 5 Dust EN ISO 13982-1. Including a well covering 2 panel hood design and a 2-way zip with storm flap. An elasticated waist, cuffs and ankles ensures comfort and coverage that stays in place. The clean white material is made by laminating a polyethylene film onto a soft non-woven polypropylene base, it is ultra-low linting and resistant. The anti-static coating reduces static discharge and helps minimizes the risk of sparks and ignition. The coverall is light and soft, and micro pores allow for moisture evaporation whilst offering light chemical splash protection.

Article numbers

Article number 4510XL3M
EAN 4046719401611
UBB 500614557592
UNSPSC 46181503
Manufacturer article nr  4510XL
Do not close this page. This message will disappear, when the page is fully loaded.