text.skipToContent text.skipToNavigation

3M Contact adhesive 1099 1000


3M™ Nitrile High Performance Plastic Adhesive 1099 dries quickly with an open time of approximately 40 minutes. Its assembled bonds are proven to be strong while resisting weathering as well as damage from water, oil and fuel. Additionally, it bonds well to plastics and vinyl, providing long-term adhesion as well as good resistance to plasticizer migrat

Article number 9M994121
Colour Other
Resistant to chemicals No
Type Other
Temperature resistance (°C) -40 - 120
Transparent No
Packed per 1

Specifications

Colour Other
Resistant to chemicals No
Type Other
Temperature resistance (°C) -40 - 120
Transparent No
Suitable for PVC Yes
Suitable for PE No
Suitable for glassfibre plastic No
THF free No
Max. temperature resistance at normal load (°C) 120
Suitable for pressure No
Suitable for sanding No
CE mark No
Paintable No
Brand 3M

Description

3M™ Nitrile High Performance Plastic Adhesive 1099 dries quickly with an open time of approximately 40 minutes. Its assembled bonds are proven to be strong while resisting weathering as well as damage from water, oil and fuel. Additionally, it bonds well to plastics and vinyl, providing long-term adhesion as well as good resistance to plasticizer migration.Ideal for Vinyl PlasticOur 3M™ Nitrile High Performance Plastic Adhesive 1099 bonds to a variety of substrates primarily leather and most vinyl sheeting as used in awnings, upholstery and faux leather – as well as plastics, for a strong, enduring bond. However, it may stain thin or light colored vinyls.Recommended Applications Bonding most vinyls and plastics (not recommended for polyolefin plastic bonding) Aftermarket automotive repair, including panel installation and upholstery Banners and awnings General industrial MROSpeed Up the Bonding Process With 3M™ Nitrile High Performance Plastic Adhesive 1099 you can quickly meet the requirements of your bonding application. This fast drying adhesive forms a durable bond at room temperature, but also has optional heat initiated chemical reaction to achieve even higher bond properties. Additionally, this adhesive is sprayable with industrial grade spray equipment, bringing convenience and consistency to large scale applications.Applying Your Adhesive​Whether it is being sprayed, brushed or rolled on, the application of your 3M™ adhesive is a straightforward process. Start by carefully applying your adhesive to your surface until you've formed a uniform coat. Using an overlapping pattern, the application of one coat should prove sufficient for most surfaces. Effective adhesive coverage is accomplished when 80% or more of the surface is covered. Some substrates, including porous materials, may require an additional coat. In order to apply additional adhesive, simply wait until the existing adhesive becomes dry to the touch, and then proceed with the application of the additional coat.

Article numbers

Article number 9M994121
EAN 3134375223225
UBB 500667390743
UNSPSC 31201601
Manufacturer article nr  10991
Do not close this page. This message will disappear, when the page is fully loaded.