text.skipToContent text.skipToNavigation

3M Coarse cleaning disc CR-DR diameter 50.8 mm extra coarse black 18000 min-¹

Article number 4M679630
Max. number of revolutions (1/min) 18000
Diameter 50.8
Type Disc
Material of carrier Nonwoven fabric
Suitable for stainless steel Yes
Suitable for plastic Yes
Suitable for steel Yes

Specifications

Max. number of revolutions (1/min) 18000
Diameter 50.8
Type Disc
Material of carrier Nonwoven fabric
Suitable for stainless steel Yes
Suitable for plastic Yes
Suitable for steel Yes
Suitable for wood Yes
Suitable for nonferrous metals Yes
Suitable for paint Yes
Hook-and-loop fastening Yes
Particle type Silicon carbide
Scattering Open
Nonwoven fabric-fineness Extra coarse
Brand 3M
Commodity code 68053000
Model DISC

Article numbers

Article number 4M679630
UBB 500634221047
UNSPSC 31191500
Manufacturer article nr  18364
Do not close this page. This message will disappear, when the page is fully loaded.