text.skipToContent text.skipToNavigation

3M Coarse cleaning disc CG-RD dm115x22mm extra coarse bore 22.23 mm

Article number Q4149.000.055
Width 22
Max. number of revolutions (1/min) 11000
Diameter 115
Type Disc
Material of carrier Vulcanised fibre

Specifications

Width 22
Max. number of revolutions (1/min) 11000
Diameter 115
Type Disc
Material of carrier Vulcanised fibre
Suitable for stainless steel Yes
Suitable for plastic Yes
Suitable for steel Yes
Suitable for wood Yes
Suitable for nonferrous metals Yes
Suitable for paint Yes
Particle type Silicon carbide
Scattering Open
Nonwoven fabric-fineness Extra coarse
Brand 3M
Weight per piece (g) 83.99

Description

Scotch-Brite™ Roloc™ Clean and Strip Disc uses a long lasting abrasive that combines silicon carbide mineral with non-woven nylon fibres using a resin which dissolves and breaks down over time. Our discs are designed to aggressively clean without altering the base material.Use Scotch-Brite™ Roloc™ Clean and Strip Disc to aggressively remove paint and rust from seams, door jambs, drip mouldings, pinch welds and other tight areas.Our discs feature the Roloc attachment system, for fast and easy disc changes – ideal for multi-step finishing processes. The disc swiftly mounts to holder and pad* which, subsequently attaches to abrasive tools like die grinders and right angle disc sanders.The discs bind silicon carbide mineral and non-woven nylon fibres using a resin that dissolves and breaks down over time, helping the abrasive to stay strong and heat resistant.Silicon carbide is a very sharp synthetic mineral that is commonly used for low-pressure applications such as paint preparation. It breaks down faster than aluminium oxide, to produce a superior finish. The extra coarse (XCS) mineral works hard to remove unwanted corrosion and blemishes from a variety of substrates. It aggressively removes paint and rust from seams, door jambs, drip mouldings, pinch welds and other difficult-to-reach areas.Non-woven technology makes Scotch-brite industrial abrasives unique. We combine strands, resin, and abrasive mineral to form a thick, open web. The spring-like nature of the fibres responds to contours and effectively removes unwanted burrs, soils, and contaminants while maintaining the geometry of the work piece, which in turn reduces rework and boosts productivity. Gaps in the web allow swarf to escape, so debris does not clog the mineral.Fibres in the web continually break down with use to reveal fresh mineral for exceptional consistency, superior cut performance, and extremely long service life. From aesthetic finishing to weld blending, deburring, and more, Scotch-Brite abrasives work fast and deliver consistent results, part after part.*Sold separately

Article numbers

Article number Q4149.000.055
EAN 4046719751051
UBB 500614095825
UNSPSC 31191500
Manufacturer article nr  61174
Do not close this page. This message will disappear, when the page is fully loaded.