text.skipToContent
text.skipToNavigation
+31 13 5941299
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Login
Register
Industries
Industries
Truck, Trailer & Coach building
Food & Dairy machine building
Agri
Semicon & Medical
Building & Construction
Petrochemical industry
Wind
Other industries
Solutions
Fabory Logic
RFID
Weight Scale Cabinet
Kitting
Pick & Put to Light
Fabory app
QA/QC & Engineering
Laboratory
3D Portal
Training
Digital solutions
Assortment
Assortment
Fasteners
C-Parts
Tools and PBM's
Leading standard
DIN standards
ISO standards
Lubrinox
Masters in Fasteners
Large assortment
Industry specific
Kitting for fasteners
Innovations
To our webshop
Order directly via our webshop
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
Non Woven
All categories
Welding, soldering & gas equipment
Air pressure tools
Automotive & fleet
Brands
Chemicals & tapes
Electrical supplies
Fasteners
Grinding & sanding
Hand tools
Hydraulics, pneumatics & plumbing
Janitorial & washroom
Machining tools
Material handling & storage
Power tools
Safety products
Quick Search
X
Search
Reset
Home
Grinding & sanding
Non Woven
611683M
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Login to save search
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
You can order online anytime, anywhere
You can see your own net prices
You can view and search through your orders
Create account
Continue shopping
To shopping cart
The product has been successfully added to your cart
x
Found everything you need? Complete your order with these items:
3M Clean & strip disc 100 x 25 x 6mm PEG
Add to catalogue
Article number
611683M
Diameter
100
Type
Disc
Material of carrier
Nonwoven fabric
Suitable for paint
Yes
Particle type
Corundum
View all specifications
Specifications & standards
Downloads
Specifications
Diameter
100
Type
Disc
Material of carrier
Nonwoven fabric
Suitable for paint
Yes
Particle type
Corundum
Scattering
Open
Nonwoven fabric-fineness
Extra coarse
Brand
3M
Download as PDF
Print
Description
Scotch-Brite™ Roloc™ Clean and Strip Disc uses a long lasting abrasive that combines silicon carbide mineral with non-woven nylon fibres using a resin which dissolves and breaks down over time. Our discs are designed to aggressively clean without altering the base material.Use Scotch-Brite™ Roloc™ Clean and Strip Disc to aggressively remove paint and rust from seams, door jambs, drip mouldings, pinch welds and other tight areas.Our discs feature the Roloc attachment system, for fast and easy disc changes – ideal for multi-step finishing processes. The disc swiftly mounts to holder and pad* which, subsequently attaches to abrasive tools like die grinders and right angle disc sanders.The discs bind silicon carbide mineral and non-woven nylon fibres using a resin that dissolves and breaks down over time, helping the abrasive to stay strong and heat resistant.Silicon carbide is a very sharp synthetic mineral that is commonly used for low-pressure applications such as paint preparation. It breaks down faster than aluminium oxide, to produce a superior finish. The extra coarse (XCS) mineral works hard to remove unwanted corrosion and blemishes from a variety of substrates. It aggressively removes paint and rust from seams, door jambs, drip mouldings, pinch welds and other difficult-to-reach areas.Non-woven technology makes Scotch-brite industrial abrasives unique. We combine strands, resin, and abrasive mineral to form a thick, open web. The spring-like nature of the fibres responds to contours and effectively removes unwanted burrs, soils, and contaminants while maintaining the geometry of the work piece, which in turn reduces rework and boosts productivity. Gaps in the web allow swarf to escape, so debris does not clog the mineral.Fibres in the web continually break down with use to reveal fresh mineral for exceptional consistency, superior cut performance, and extremely long service life. From aesthetic finishing to weld blending, deburring, and more, Scotch-Brite abrasives work fast and deliver consistent results, part after part.*Sold separately
Article numbers
Article number
611683M
EAN
4046719750788
UBB
500614751385
UNSPSC
31191500
Manufacturer article nr
61168
For this product there are no documents available to download
Do not close this page. This message will disappear, when the page is fully loaded.
My Catalogues
Default
Go to my catalogues
Continue ordering