text.skipToContent text.skipToNavigation

3M Clean & finish disc 777F 50MM P080


3M™ Roloc™ Disc 777F high-performing ceramic abrasive grain blended with aluminium oxide for a combination of durability and cutting efficiency. Our 777F discs increase productivity in both stock removal and finishing.Use 3M™ Roloc™ Disc 777F in both wet and dry applications. Our 777F discs feature a blend of ceramic and aluminium oxide mineral that sel

Article number 8N662967
Diameter 50
Type Disc
Particle type Ceramics
Granulation according to FEPA 80
Brand 3M
Packed per 200
Full Box only

Specifications

Diameter 50
Type Disc
Particle type Ceramics
Granulation according to FEPA 80
Brand 3M
Model ROLOC 777F

Description

3M™ Roloc™ Disc 777F high-performing ceramic abrasive grain blended with aluminium oxide for a combination of durability and cutting efficiency. Our 777F discs increase productivity in both stock removal and finishing.Use 3M™ Roloc™ Disc 777F in both wet and dry applications. Our 777F discs feature a blend of ceramic and aluminium oxide mineral that self-sharpens and offers improved durability and cut-rate over aluminium oxide alone.The heavy, water-resistant polyester backing is extremely durable – supporting medium pressure applications while allowing the disc to be run wet or dry.The Roloc attachment system enables quick and easy disc changes.A grinding aid reduces grinding temperatures, helping to protect heat sensitive alloys such as stainless steel nickel alloys and titanium. The abrasive is bonded to the backing with a heat resistant resin coating, staying robust even under pressure, heat or water.

Article numbers

Article number 8N662967
UBB 500634233679
UNSPSC 27110000
Manufacturer article nr  14661
Do not close this page. This message will disappear, when the page is fully loaded.