text.skipToContent
text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.
+31 13 5941299
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Login
Register
Industries
Industries
Truck, Trailer & Coach building
Food & Dairy machine building
Agri
Semicon & Medical
Building & Construction
Petrochemical industry
Wind
Other industries
Solutions
Fabory Logic
RFID
Weight Scale Cabinet
Kitting
Pick & Put to Light
Fabory app
QA/QC & Engineering
Laboratory
3D Portal
Training
Digital solutions
Assortment
Assortment
Fasteners
C-Parts
Tools and PBM's
Leading standard
DIN standards
ISO standards
Lubrinox
Masters in Fasteners
Large assortment
Industry specific
Kitting for fasteners
Innovations
To our webshop
Order directly via our webshop
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
Coated products
All categories
Welding, soldering & gas equipment
Air pressure tools
Automotive & fleet
Chemicals & tapes
Electrical supplies
Fasteners
Grinding & sanding
Hand tools
Hydraulics, pneumatics & plumbing
Janitorial & washroom
Machining tools
Material handling & storage
Power tools
Safety products
Quick Search
X
Search
Reset
Home
Grinding & sanding
Coated products
633593M
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Login to save search
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
You can order online anytime, anywhere
You can see your own net prices
You can view and search through your orders
Create account
Continue shopping
To shopping cart
The product has been successfully added to your cart
x
Found everything you need? Complete your order with these items:
3M Clean & finish disc 255P 152MM
Add to catalogue
Previous
Next
Article number
633593M
Diameter
150
Type
Disc
Hook-and-loop fastening
Yes
Granulation according to CAMI
220
Brand
3M
View all specifications
Specifications & standards
Downloads
Specifications
Diameter
150
Type
Disc
Hook-and-loop fastening
Yes
Granulation according to CAMI
220
Brand
3M
Download as PDF
Print
Description
3M™ Hookit™ Paper Disc 255P is an aluminium oxide abrasive disc that offers a continuous cutting action. Our 255P discs feature an anti-loading coating for an extended working life. They are suitable for intermediate and final sanding of a range of substrates – including metal, solid and painted surfaces.Use 3M™ Hookit™ Paper Disc 255P for intermediate and final sanding of metal, solid or painted surfaces, varnished surfaces and plastic parts.Our 255P discs feature an aluminium oxide abrasive with a C weight paper backing, offering good mineral support for a sustained cutting action and longer life. An anti-loading coating helps to extend the working life and gives good results with fine grades on challenging top coats and primers. Hookit abrasive products – with hook-and-loop backing –feature loop material that mates to a backup pad*, where tiny hooks firmly engage the loops. Attachment is quick, easy and secure.Use sanding, finishing, and surface conditioning products with 3M Hookit attachment and removal system for an efficient way to work through multi-step finishing processes. *Sold separately
Article numbers
Article number
633593M
EAN
5010027542310
UBB
500614591732
UNSPSC
27110000
Manufacturer article nr
63359
For this product there are no documents available to download
Do not close this page. This message will disappear, when the page is fully loaded.
My Catalogues
Default
Go to my catalogues
Continue ordering