text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

3M Carpet tape 9195 Yellow 50mm x 25m


3M™ Double Coated Tape 9191, is a general-purpose double-coated tape. It features a high tack, high initial adhesion rubber pressure sensitive adhesive, a non-woven carrier and an easy to remove siliconised paper liner.With excellent balance between high tack / initial adhesion and good room temperature shear resistance as well as good removability, 919

Article number 1K366522
Colour Yellow
Width 50
Thickness (mm) 0.13
Double-sided Yes
Length 25
Packed per 1

Specifications

Colour Yellow
Width 50
Thickness (mm) 0.13
Double-sided Yes
Length 25
Material Polypropylene (PP)
Temperature resistance (°C) 70 - 70
Self sticking/amalgamating Yes
Brand 3M
Type 7000111987

Description

3M™ Double Coated Tape 9191, is a general-purpose double-coated tape. It features a high tack, high initial adhesion rubber pressure sensitive adhesive, a non-woven carrier and an easy to remove siliconised paper liner.With excellent balance between high tack / initial adhesion and good room temperature shear resistance as well as good removability, 9191 has been developed as a carpet tape. It is, however, necessary to systematically evaluate surface compatibility before starting an application.

Article numbers

Article number 1K366522
EAN 8021684192371
UBB 500667421779
UNSPSC 31201500
Manufacturer article nr  919550
Do not close this page. This message will disappear, when the page is fully loaded.