text.skipToContent text.skipToNavigation

3M Bristle disc RD-ZB diameter 50.8 mm granulation 50 green 25000 min-¹

Cikkszám 075243M
Width 105
Max. number of revolutions (1/min) 25000
Diameter 50.8
Type Disc
Length (mm) 105

Műszaki adatok

Width 105
Max. number of revolutions (1/min) 25000
Diameter 50.8
Type Disc
Length (mm) 105
Suitable for stainless steel Yes
Suitable for plastic Yes
Suitable for steel Yes
Suitable for metal Yes
Suitable for wood Yes
Suitable for nonferrous metals Yes
Suitable for paint Yes
Particle type Ceramics
Granulation according to CAMI 50
Brand 3M
Weight per piece (g) 1020.5

Leírás

Scotch-Brite™ Roloc™ Bristle Disc comprises of our Ceramic Abrasive Grain, blended with aluminium oxide and moulded, flexible bristles which provide more surface contact than wire brushes and keep their abrasive properties throughout the life of the disc.Use Scotch-Brite™ Roloc™ Bristle Disc to efficiently clean, deburr, blend, finish and polish. Our bristle discs are a safe alternative to wire brushes, chemicals and pastes. They’re fast running with a good cutting action and cover a wider surface area than wire brushes. The brushes remain in place during light pressure to remove rust and coatings, without damaging the base material. They come with the Roloc quick change attachment system, for greater efficiency. Our Bristle discs work well on steel, aluminium and a variety of other metals, in general maintenance, as well as automotive and engine rebuilding applications.For increased performance, we’ve blended aluminium oxide with Ceramic Abrasive Grain, resulting in one of the hardest, longest-lasting minerals available. Our discs are ideal for moderate to heavy stock removal as ceramic abrasives are engineered to cut fast and handle intense heat and stress applications. Scotch-Brite Bristle products are unique surface conditioning products designed to deliver quality, consistent results for the life of the product. Choose from a range of sizes and grits to suit your unique project requirements.

Cikkszámok

Cikkszám 075243M
UBB 500614625407
UNSPSC 31191500
Gyártó cikksz 07524
Ne zárja be ezt az oldalt. Ez az üzenet eltűnik, amikor az oldal teljesen betöltődik.