text.skipToContent
text.skipToNavigation
+31 13 5941299
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Login
Register
Industries
Industries
Truck, Trailer & Coach building
Food & Beverage machine building
Agri
Semicon & Medical
Building & Construction
Petrochemical industry
Wind
Other industries
Solutions
Fabory Logic
RFID
Weight Scale Cabinet
Kitting
Pick & Put to Light
Fabory app
QA/QC & Engineering
Laboratory
3D Portal
Training
Digital solutions
Assortment
Assortment
Fasteners
C-Parts
Tools and PBM's
Leading standard
DIN standards
ISO standards
Lubrinox
Masters in Fasteners
Large assortment
Industry specific
Kitting for fasteners
Innovations
To our webshop
Order directly via our webshop
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
Cleaning discs
All categories
Welding, soldering & gas equipment
Air pressure tools
Automotive & fleet
Brands
Chemicals & tapes
Electrical supplies
Fasteners
Grinding & sanding
Hand tools
Hydraulics, pneumatics & plumbing
Janitorial & washroom
Machining tools
Material handling & storage
Power tools
Safety products
Quick Search
X
Search
Reset
Home
Grinding & sanding
Cleaning discs
075283M
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Login to save search
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
Order online anytime, anywhere
See your own net prices
You can view and search through your orders
Create account
Continue shopping
To shopping cart
The product has been successfully added to your cart
x
Found everything you need? Complete your order with these items:
3M Bristle disc RD-ZB diameter 50.8 mm granulation 120 white 25000 min-¹
Add to catalogue
Article number
075283M
Max. number of revolutions (1/min)
25000
Diameter
50.8
Type
Disc
Suitable for stainless steel
Yes
Suitable for plastic
Yes
View all specifications
Specifications & standards
Downloads
Specifications
Max. number of revolutions (1/min)
25000
Diameter
50.8
Type
Disc
Suitable for stainless steel
Yes
Suitable for plastic
Yes
Suitable for steel
Yes
Suitable for wood
Yes
Suitable for nonferrous metals
Yes
Particle type
Ceramics
Granulation according to CAMI
120
Brand
3M
Weight per piece (g)
1088.6
Download as PDF
Print
Description
Scotch-Brite™ Roloc™ Bristle Disc comprises of our Ceramic Abrasive Grain, blended with aluminium oxide and moulded, flexible bristles which provide more surface contact than wire brushes and keep their abrasive properties throughout the life of the disc.Use Scotch-Brite™ Roloc™ Bristle Disc to efficiently clean, deburr, blend, finish and polish. Our bristle discs are a safe alternative to wire brushes, chemicals and pastes. They’re fast running with a good cutting action and cover a wider surface area than wire brushes. The brushes remain in place during light pressure to remove rust and coatings, without damaging the base material. They come with the Roloc quick change attachment system, for greater efficiency. Our Bristle discs work well on steel, aluminium and a variety of other metals, in general maintenance, as well as automotive and engine rebuilding applications.For increased performance, we’ve blended aluminium oxide with Ceramic Abrasive Grain, resulting in one of the hardest, longest-lasting minerals available. Our discs are ideal for moderate to heavy stock removal as ceramic abrasives are engineered to cut fast and handle intense heat and stress applications. Scotch-Brite Bristle products are unique surface conditioning products designed to deliver quality, consistent results for the life of the product. Choose from a range of sizes and grits to suit your unique project requirements.
Article numbers
Article number
075283M
UBB
500614625811
UNSPSC
31191500
Manufacturer article nr
07528
For this product there are no documents available to download
Do not close this page. This message will disappear, when the page is fully loaded.
My Catalogues
Default
Go to my catalogues
Continue ordering