text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

3M Bristle disc BD-ZB dm 115 mm Cubitron granulation 80+ 12000 min-¹


Scotch-Brite™ Bristle Disc features ceramic abrasive grain and moulded, flexible bristles that provide more surface contact than wire brushes and maintains abrasive property throughout the life of the disc. Our bristle discs remove paint, stains, adhesives, weld burns, rust, heavy oxides and surface contaminants from large areas.Use Scotch-Brite™ Bristl

Article number 2L379756
Max. number of revolutions (1/min) 12000
Diameter 115
Type Disc
Suitable for stainless steel Yes
Suitable for plastic Yes
Packed per 1

Specifications

Max. number of revolutions (1/min) 12000
Diameter 115
Type Disc
Suitable for stainless steel Yes
Suitable for plastic Yes
Suitable for steel Yes
Suitable for wood Yes
Suitable for nonferrous metals Yes
Particle type Ceramics
Granulation according to CAMI 80
Brand 3M

Description

Scotch-Brite™ Bristle Disc features ceramic abrasive grain and moulded, flexible bristles that provide more surface contact than wire brushes and maintains abrasive property throughout the life of the disc. Our bristle discs remove paint, stains, adhesives, weld burns, rust, heavy oxides and surface contaminants from large areas.Use Scotch-Brite™ Bristle Disc, designed to last longer than wire and other abrasive discs. Our bristle discs work well on aluminium, brass, bronze, carbon steel, cast iron, stainless steel and other metals.Under normal use, the flexible bristles remain safely in place and can achieve the desired finish using light pressure. These discs contain no wire filaments – for improved safety.These discs feature 3M™ ceramic aluminium oxide blend, a ceramic mineral designed using a process to enhance toughness and hardness of the grain – for a high level performance. Ceramic aluminium oxide blend is engineered to fracture frequently and surpasses aluminium oxide abrasives in both cut-rate and durability. Perfect for moderate to heavy stock removal as well as finishing, ceramic abrasives are built to cut fast and handle intense heat and stress applications.Scotch-Brite abrasives are unique surface conditioning products with abrasives incorporated into a non-woven fibre matrix. Combining abrasives and non-woven material creates an abrasive system that delivers consistent results for the life of the product. The open-web material runs cool and is load resistant, which keeps the abrasive minerals cutting at high performance by limiting clogging of the fibres.

Article numbers

Article number 2L379756
UBB 500652469312
UNSPSC 31191500
Manufacturer article nr  7581A
Do not close this page. This message will disappear, when the page is fully loaded.