text.skipToContent
text.skipToNavigation
+31 13 5941299
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Login
Register
Industries
Industries
Truck, Trailer & Coach building
Food & Beverage machine building
Agri
Semicon & Medical
Building & Construction
Petrochemical industry
Wind
Other industries
Solutions
Fabory Logic
RFID
Weight Scale Cabinet
Kitting
Pick & Put to Light
Fabory app
QA/QC & Engineering
Laboratory
3D Portal
Training
Digital solutions
Assortment
Assortment
Fasteners
C-Parts
Tools and PBM's
Leading standard
DIN standards
ISO standards
Lubrinox
Masters in Fasteners
Large assortment
Industry specific
Kitting for fasteners
Innovations
To our webshop
Order directly via our webshop
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
Cleaning discs
All categories
Welding, soldering & gas equipment
Air pressure tools
Automotive & fleet
Brands
Chemicals & tapes
Electrical supplies
Fasteners
Grinding & sanding
Hand tools
Hydraulics, pneumatics & plumbing
Janitorial & washroom
Machining tools
Material handling & storage
Power tools
Safety products
Quick Search
X
Search
Reset
Home
Grinding & sanding
Cleaning discs
075803M
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Login to save search
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
Order online anytime, anywhere
See your own net prices
You can view and search through your orders
Create account
Continue shopping
To shopping cart
The product has been successfully added to your cart
x
Found everything you need? Complete your order with these items:
3M Bristle disc BD-ZB dm 115 mm Cubitron granulation 50+ 12000 min-¹
Add to catalogue
Article number
075803M
Max. number of revolutions (1/min)
12000
Diameter
115
Type
Disc
Suitable for stainless steel
Yes
Suitable for plastic
Yes
View all specifications
Specifications & standards
Downloads
Specifications
Max. number of revolutions (1/min)
12000
Diameter
115
Type
Disc
Suitable for stainless steel
Yes
Suitable for plastic
Yes
Suitable for steel
Yes
Suitable for metal
Yes
Suitable for wood
Yes
Suitable for nonferrous metals
Yes
Particle type
Ceramics
Granulation according to CAMI
50
Brand
3M
Weight per piece (g)
1814.3
Download as PDF
Print
Description
Scotch-Brite™ Bristle Disc features ceramic abrasive grain and moulded, flexible bristles that provide more surface contact than wire brushes and maintains abrasive property throughout the life of the disc. Our bristle discs remove paint, stains, adhesives, weld burns, rust, heavy oxides and surface contaminants from large areas.Use Scotch-Brite™ Bristle Disc, designed to last longer than wire and other abrasive discs. Our bristle discs work well on aluminium, brass, bronze, carbon steel, cast iron, stainless steel and other metals.Under normal use, the flexible bristles remain safely in place and can achieve the desired finish using light pressure. These discs contain no wire filaments – for improved safety.These discs feature 3M™ ceramic aluminium oxide blend, a ceramic mineral designed using a process to enhance toughness and hardness of the grain – for a high level performance. Ceramic aluminium oxide blend is engineered to fracture frequently and surpasses aluminium oxide abrasives in both cut-rate and durability. Perfect for moderate to heavy stock removal as well as finishing, ceramic abrasives are built to cut fast and handle intense heat and stress applications.Scotch-Brite abrasives are unique surface conditioning products with abrasives incorporated into a non-woven fibre matrix. Combining abrasives and non-woven material creates an abrasive system that delivers consistent results for the life of the product. The open-web material runs cool and is load resistant, which keeps the abrasive minerals cutting at high performance by limiting clogging of the fibres.
Article numbers
Article number
075803M
UBB
500614716735
UNSPSC
31191500
Manufacturer article nr
07580
For this product there are no documents available to download
Do not close this page. This message will disappear, when the page is fully loaded.
My Catalogues
Default
Go to my catalogues
Continue ordering