text.skipToContent text.skipToNavigation

3M Backing pad Cubitron™ II dm 125 mm M14 ribbed


Use 3M™ Ribbed Back Up Pad with 3M™ Cubitron™ II discs for improved disc cut and lifespan. Our pad features a unique rib pattern and is resistant to temperatures over 212° F (100°C). It helps to improve efficiency and reduce costs.Maximise the lifespan and cut rate of 3M™ Cubitron™ II discs by using 3M™ High Performance Ribbed Back-Up Pad with them.When

Article number 1N569583
Holding fixture Thread
Connection size M14
Grinding disc diameter (mm) 125
Brand 3M
Model EACH
Packed per 1

Specifications

Holding fixture Thread
Connection size M14
Grinding disc diameter (mm) 125
Brand 3M
Model EACH

Description

Use 3M™ Ribbed Back Up Pad with 3M™ Cubitron™ II discs for improved disc cut and lifespan. Our pad features a unique rib pattern and is resistant to temperatures over 212° F (100°C). It helps to improve efficiency and reduce costs.Maximise the lifespan and cut rate of 3M™ Cubitron™ II discs by using 3M™ High Performance Ribbed Back-Up Pad with them.When paired with 3M Cubitron II discs, our back-up pads help to make processes more efficient, while lowering costs.

Article numbers

Article number 1N569583
EAN 4046719531943
UBB 500634252638
UNSPSC 27110000
Manufacturer article nr  64861
Do not close this page. This message will disappear, when the page is fully loaded.