text.skipToContent text.skipToNavigation

3M Anti-fatigue mat GpiecesE2 Black 51mm x 18,3m


3M™ Safety-Walk™ Slip Resistant Coarse Tape 700 Series provides additional slip resistance in extreme, heavy traffic areas. It contains extra large mineral particles that help provide a stable slip-resistant surface even when oil and mud are present. The open abrasive pattern resists clogging and reduces clean up time. Suitable for use on agriculture an

Article number GPZWCO53M
Width 51
Length (mm) 18300
Brand 3M
Weight per piece (g) 3154
Packed per 1

Specifications

Width 51
Length (mm) 18300
Brand 3M
Weight per piece (g) 3154

Description

3M™ Safety-Walk™ Slip Resistant Coarse Tape 700 Series provides additional slip resistance in extreme, heavy traffic areas. It contains extra large mineral particles that help provide a stable slip-resistant surface even when oil and mud are present. The open abrasive pattern resists clogging and reduces clean up time. Suitable for use on agriculture and forestry equipment, ship and plane decks, trains, oily wet areas, machine shops, road building, civil engineering, lorries, tractors, construction vehicles, cranes, building equipment. It is particularly effective on concrete (painted and primed), resilient tile, metal and porous surfaces (if primed).

Article numbers

Article number GPZWCO53M
EAN 5010027133587
UBB 500614684305
UNSPSC 27110000
Manufacturer article nr  GPZWCO5
Do not close this page. This message will disappear, when the page is fully loaded.