text.skipToContent text.skipToNavigation

3M Anti-fatigue mat Black 300mm x 18,3m


3M™ Safety-Walk™ Slip Resistant General Purpose Tape 600 Series is a mineral-coated, abrasive material adhered by a durable resin to a pressure-sensitive adhesive backed plastic film. It provides an effective slip resistant surface in light to heavy shoe-traffic areas. Primarily for use on dry, wet, oily floors in industrial and commercial applications

Article number GPZW303M
Colour Black
Width 300
Length 18300
Model 600 - General Purpose
Packed per 1

Specifications

Colour Black
Width 300
Length 18300
Model 600 - General Purpose

Description

3M™ Safety-Walk™ Slip Resistant General Purpose Tape 600 Series is a mineral-coated, abrasive material adhered by a durable resin to a pressure-sensitive adhesive backed plastic film. It provides an effective slip resistant surface in light to heavy shoe-traffic areas. Primarily for use on dry, wet, oily floors in industrial and commercial applications with intensive pedestrian or light vehicle traffic such as: corridors, production and storage rooms, ramps, stairways, ladders, footplates on machines and emergency exits. Available in a variety of colours and sizes.

Article numbers

Article number GPZW303M
EAN 5010027761308
UBB 500614683562
UNSPSC 27110000
Manufacturer article nr  GPZW30
Do not close this page. This message will disappear, when the page is fully loaded.