text.skipToContent text.skipToNavigation

3M Anti-fatigue mat Black 102mm x 18,3m


3M™ Safety-Walk™ Slip Resistant Coarse Tape 700 Series provides additional slip resistance in extreme, heavy traffic areas. It contains extra large mineral particles that help provide a stable slip-resistant surface even when oil and mud are present. The open abrasive pattern resists clogging and reduces clean up time. Suitable for use on agriculture and forestry equipment, ship and plane decks, trains, oily wet areas, machine shops, road building, civil engineering, lorries, tractors, construction vehicles, cranes, building equipment. It is particularly effective on concrete (painted and primed), resilient tile, metal and porous surfaces (if primed).

Referência GPZWC103M
Colour Black
Width 102
Length (mm) 18300
Brand 3M
Weight per piece (g) 3202
Embalado por 1

Especificações

Colour Black
Width 102
Length (mm) 18300
Brand 3M
Weight per piece (g) 3202
Commodity code 68053000

Descrição

3M™ Safety-Walk™ Slip Resistant Coarse Tape 700 Series provides additional slip resistance in extreme, heavy traffic areas. It contains extra large mineral particles that help provide a stable slip-resistant surface even when oil and mud are present. The open abrasive pattern resists clogging and reduces clean up time. Suitable for use on agriculture and forestry equipment, ship and plane decks, trains, oily wet areas, machine shops, road building, civil engineering, lorries, tractors, construction vehicles, cranes, building equipment. It is particularly effective on concrete (painted and primed), resilient tile, metal and porous surfaces (if primed).

Números do artigo

Referência GPZWC103M
EAN 5010027761384
UBB 500614683984
UNSPSC 27110000
Artigo do fabricante nr GPZWC10
Não feche esta página. Esta mensagem desaparecerá, quando a página estiver totalmente carregada.