text.skipToContent text.skipToNavigation

3M Anti-fatigue mat 510 Black 51mm x 18,3m


3M™ Safety-Walk™ Slip Resistant Conformable Tape 500 Series is a high friction, slip-resistant material that has a special aluminium backing that conforms around edges and adheres to irregular surfaces such as diamond tread plate, screw heads and ladder rungs. Primarily for use on dimpled or patterned surfaces in industrial, food service or commercial a

Cod Articol COZW53M
Width 50.8
Length (mm) 18300
Brand 3M
Weight per piece (g) 1664
Ambalat la 1

Specificații

Width 50.8
Length (mm) 18300
Brand 3M
Weight per piece (g) 1664

Descriere

3M™ Safety-Walk™ Slip Resistant Conformable Tape 500 Series is a high friction, slip-resistant material that has a special aluminium backing that conforms around edges and adheres to irregular surfaces such as diamond tread plate, screw heads and ladder rungs. Primarily for use on dimpled or patterned surfaces in industrial, food service or commercial areas. Safety yellow colour for high visibility and easy identification of hazard areas.

Numerele articolelor

Cod Articol COZW53M
EAN 5010027139817
UBB 500614674991
UNSPSC 27110000
Nr. articol producător COZW5
Nu închideți această pagină. Acest mesaj va dispărea când pagina este complet încărcată.