text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

3M Accessories TR-619E


3M™ Versaflo™ Powered Air Turbo Starter Kit, TR-619E is our ready-to-use kit for respiratory protection against particles, gases and vapours. It comes with everything you need to get started including powered air turbo TR-602E, A2P filter, filter cover, prefilters, spark arrestors, easy clean belt, high capacity battery, single station battery charger k

Article number 5R341829
Design Other
Size Other
Flame resistant No
Battery type Lithium-ions
Warning device None
Packed per 1

Specifications

Design Other
Size Other
Flame resistant No
Battery type Lithium-ions
Warning device None
Brand 3M
Model Versaflo
Type UU001652971

Description

3M™ Versaflo™ Powered Air Turbo Starter Kit, TR-619E is our ready-to-use kit for respiratory protection against particles, gases and vapours. It comes with everything you need to get started including powered air turbo TR-602E, A2P filter, filter cover, prefilters, spark arrestors, easy clean belt, high capacity battery, single station battery charger kit, BT-30 length adjusting breathing tube and an airflow indicator. Simply add your 3M™ Versaflo™ Headtop for complete respiratory protection.For a simple and intuitive starter kit that has many of the component parts you need for a powered air system for respiratory protection use 3M™ Versaflo™ Powered Air Turbo Starter Kit, TR-619E. It offers respiratory protection against dusts, mists, fumes and organic vapours.Our starter kit combines functionality and versatility, offering protection against particles, gases and vapours, or a combination of these depending on the types of filters used. The TR-602E Turbo features three user selectable flow rates and has a lightweight and balanced design to maximise user comfort. The kit includes an A2P filter and filter cover, ten prefilters, two spark arrestors, BT-30 length adjusting breathing tube and an easy clean waistbelt. A high capacity battery and single station battery charger kit ensures you can plan for a long working day, and an airflow indicator features visual, vibratory and audible warning alarms to alert users to low airflow and battery status. Simply add the compatible headtop you need for the job.

Article numbers

Article number 5R341829
EAN 4046719962754
UBB 500694314716
UNSPSC 46180000
Manufacturer article nr  TR-619E
Do not close this page. This message will disappear, when the page is fully loaded.