text.skipToContent text.skipToNavigation

3M Accessories 83 72 42


3M™ Adflo™ Particulate and Gas Filters are replacement, high-efficiency filters for use with 3M™ Adflo™ Powered Air Purifying Respirators.Get protection from a range of particulate and gas hazards with 3M™ Adflo™ Particulate and Gas Filters. These filters, compatible with the 3M™ Adflo™ Powered Air Respirator system are simple to use, easy to install an

Article number 2S105669
Connection type Other
Construction type Filter pad
Protects against particulates Yes
Protects against organic vapour Yes
Protects against acid gas Yes
Packed per 1

Specifications

Connection type Other
Construction type Filter pad
Protects against particulates Yes
Protects against organic vapour Yes
Protects against acid gas Yes
Protects against ammonia No
Protects against methylamine No
Protects against formaldehyde No
Protects against mercury No
Protects against chlorine No
Protects against hydrogen chloride No
Protects against sulfur dioxide No
Protects against hydrogen sulfide No
Protects against hydrogen fluoride No
Protects against chlorine dioxide No
Model Adflo
Type 52000177346

Description

3M™ Adflo™ Particulate and Gas Filters are replacement, high-efficiency filters for use with 3M™ Adflo™ Powered Air Purifying Respirators.Get protection from a range of particulate and gas hazards with 3M™ Adflo™ Particulate and Gas Filters. These filters, compatible with the 3M™ Adflo™ Powered Air Respirator system are simple to use, easy to install and provide high efficiency protection. The design allows users to replace the particulate or gas filter independently, no need to replace both at the same time.

Article numbers

Article number 2S105669
EAN 4046719532759
UBB 500694351262
UNSPSC 46180000
Manufacturer article nr  837242
Do not close this page. This message will disappear, when the page is fully loaded.