text.skipToContent text.skipToNavigation

3M Accessories 50 00 25


3M™ Speedglas™ 9100 Series Auto-Darkening Welding Filters are designed for the professional welder using 3M™ Speedglas™ Welding Helmet 9100 Series. Incorporating dark shade ranges 5, 8-13, grinding, and cutting modes, these filters are ideal for use with most arc welding processes.For an auto-darkening filter with seven variable dark shades (5, 8 and 9-

Article number 6N358771
Colour code 13
Model Speedglas 9100 Air|| Speedglas 9100 FX Air|| Speedglas 9100 FX|| Speedglas 9100 MP-Lite|| Speedglas 9100 MP|| Speedglas 9100-QR|| Speedglas 9100
Packed per 1

Specifications

Colour code 13
Model Speedglas 9100 Air|| Speedglas 9100 FX Air|| Speedglas 9100 FX|| Speedglas 9100 MP-Lite|| Speedglas 9100 MP|| Speedglas 9100-QR|| Speedglas 9100

Description

3M™ Speedglas™ 9100 Series Auto-Darkening Welding Filters are designed for the professional welder using 3M™ Speedglas™ Welding Helmet 9100 Series. Incorporating dark shade ranges 5, 8-13, grinding, and cutting modes, these filters are ideal for use with most arc welding processes.For an auto-darkening filter with seven variable dark shades (5, 8 and 9-13) for use with 3M™ Speedglas™ Welding Helmets 9100 Series, use 3M™ Speedglas™ Auto-Darkening Filters 9100 Series. It’s made for the professional welder and has a viewing area of 73 mm x 107 mm, suitable for most arc welding processes such as MMA, MIG/MAG, TIG and plasma welding.3M™ Speedglas™ Auto-Darkening Welding Filters 9100 Series continue the tradition of outstanding 3M™ ADF optical quality, including uniform shading and minimal distortion across the entire filter viewing area. With a range of settings available, the user can select the right mode for each task. This can help reduce eye strain and improve the quality of every weld. 3M™ Speedglas™ Auto-Darkening Welding Filters 9100 Series are designed for use with 3M™ Speedglas™ Welding Helmets 9100 Series. A delay function sets the dark-to-light opening time and it’s possible to lock-in any shade, e.g. in light state 3 when grinding. The ADF has a switching time (light-dark) of 0.1 ms and the sensitivity of the arc detection can be adjusted for reliable switching. The Tack welding comfort mode also helps minimise eye strain during extended tack welding applications. Certain model include 3M™ Speedglas™ Natural Colour Technology, allowing wearers to recognise colours more readily. Great clarity before, during and after welding is assured.

Article numbers

Article number 6N358771
EAN 4046719188420
UBB 500694229187
UNSPSC 46180000
Manufacturer article nr  500025
Do not close this page. This message will disappear, when the page is fully loaded.