text.skipToContent text.skipToNavigation

3M Abrasive sheet 158 x 224mm


Scotch-Brite™ Wear Resistant Sheets are designed for cleaning, finishing and light deburring. Our sheets are suitable for use in both machine and manual applications.Use Scotch-Brite™ Wear Resistant Sheets for cleaning, finishing and light deburring. Our sheets do not change the geometry of the workpiece and can be used for both machine and manual appli

Article number 3J824930
Width 224
Type Rectangle
Length 158
Material of carrier Nonwoven fabric
Suitable for metal Yes
Packed per 1

Specifications

Width 224
Type Rectangle
Length 158
Material of carrier Nonwoven fabric
Suitable for metal Yes
Brand 3M

Description

Scotch-Brite™ Wear Resistant Sheets are designed for cleaning, finishing and light deburring. Our sheets are suitable for use in both machine and manual applications.Use Scotch-Brite™ Wear Resistant Sheets for cleaning, finishing and light deburring. Our sheets do not change the geometry of the workpiece and can be used for both machine and manual applications.

Article numbers

Article number 3J824930
UBB 500717094279
UNSPSC 31191500
Manufacturer article nr  8112
Do not close this page. This message will disappear, when the page is fully loaded.