text.skipToContent text.skipToNavigation

3M Abrasive paper roll 618 115 mm x 50m granulation 320 for paint/metal SiC


3M™ Paper Roll 618 is a silicon carbide mineral abrasive on a flexible backing with a Free-Cut anti-loading coating. Our paper rolls give a sharp, aggressive cut with a fine finish.Use 3M™ Paper Roll 618 to give a sharp, aggressive cut and a fine finish. Our 618 rolls feature a flexible and conformable water resistant backing in addition to a Free-Cut anti-loading coating.

Article number 046553M
Width 115
Type Roll
Length (mm) 50000
Material of carrier Paper
Suitable for stainless steel Yes
Packed per 2
Full Box only

Specifications

Width 115
Type Roll
Length (mm) 50000
Material of carrier Paper
Suitable for stainless steel Yes
Suitable for plastic Yes
Suitable for steel Yes
Suitable for metal Yes
Suitable for nonferrous metals Yes
Suitable for paint Yes
Particle type Silicon carbide
Granulation according to CAMI 320
Nonwoven fabric-fineness Fineness fine
Brand 3M
Weight per piece (g) 1997.9
Commodity code 6805200000

Description

3M™ Paper Roll 618 is a silicon carbide mineral abrasive on a flexible backing with a Free-Cut anti-loading coating. Our paper rolls give a sharp, aggressive cut with a fine finish.Use 3M™ Paper Roll 618 to give a sharp, aggressive cut and a fine finish. Our 618 rolls feature a flexible and conformable water resistant backing in addition to a Free-Cut anti-loading coating.

Article numbers

Article number 046553M
EAN 5010027121690
UBB 500614549680
UNSPSC 27110000
Manufacturer article nr  04655
Do not close this page. This message will disappear, when the page is fully loaded.