text.skipToContent text.skipToNavigation

3M Abrasive disc 361F 25,4MM

Article number 114113M
Diameter 25
Type Disc
Granulation according to CAMI 50
Brand 3M
Weight per piece (g) 1133.9

Specifications

Diameter 25
Type Disc
Granulation according to CAMI 50
Brand 3M
Weight per piece (g) 1133.9
Model ROLOC; 361F

Description

3M™ Roloc™ Disc 361F features fast-cutting aluminium oxide abrasive grains bonded to a heavyweight cloth backing with durable, heat-resistant resin. Our 361F discs can be used wet or dry.3M™ Roloc™ Disc 361F offers quick-change attachment in addition to providing durability and high performance for grinding, blending, deburring and finishing on all metals. Our 361F discs can be run wet or dry.The tough YF-weight polyester backing supports medium pressure applications and provides consistent results.These discs feature durable aluminium oxide abrasive grain that cuts fast and performs well on many surfaces. The abrasive is resin bonded to the backing – remaining robust under pressure, heat and water.

Article numbers

Article number 114113M
UBB 500614627635
UNSPSC 27110000
Manufacturer article nr  11411
Do not close this page. This message will disappear, when the page is fully loaded.