text.skipToContent text.skipToNavigation

3M 9152 Disposable Mask 152 Foldable without valve


Disposable FFP2 respirator that provides comfortable, solid and professional protection at an affordable price Disposable respirator with V shaped pleats that flex and expand with mouth movement for easier talking and breathing Embossed front panel helps the respirator retain its shape away from the mouth Tabs designed for positioning the respirator on the face High Performance Filter Material: 3M™ Advanced Electret filter material helps wearers to breathe easily through the respirator for more comfortable protection Spacious and comfortable inside, with minimal impact on field of vision Flat-fold convenience makes the respirator easy to store away when not in use Embedded metal detectable noseclip helps provide a custom fit and secure seal Large size Offers an Assigned Protection Factor (APF) of 10

Packed per 1

Description

Disposable FFP2 respirator that provides comfortable, solid and professional protection at an affordable price Disposable respirator with V shaped pleats that flex and expand with mouth movement for easier talking and breathing Embossed front panel helps the respirator retain its shape away from the mouth Tabs designed for positioning the respirator on the face High Performance Filter Material: 3M™ Advanced Electret filter material helps wearers to breathe easily through the respirator for more comfortable protection Spacious and comfortable inside, with minimal impact on field of vision Flat-fold convenience makes the respirator easy to store away when not in use Embedded metal detectable noseclip helps provide a custom fit and secure seal Large size Offers an Assigned Protection Factor (APF) of 10

Article numbers

Article number Q4294.000.006
UBB 500614374196
UNSPSC 46182001
Manufacturer article nr  9152
Do not close this page. This message will disappear, when the page is fully loaded.