text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

3M 4300 FINEDUSTCRPT N43CL415 115X45CM


3M™ Nomad™ Ultra Clean Matting 4300 is a disposable, dust collecting floor mat consisting of 40 sheets coated with a pressure sensitive adhesive. High tack surface removes dust and small particles from shoe soles and trolley wheels. When the top layer is contaminated, it is then simply peeled off to expose the next fresh adhesive layer ready for immedia

Article number Q4299.000.005
Colour White
Width 450
Oil resistant No
Length 1150
Suitable for exterior use No
Packed per 1

Specifications

Colour White
Width 450
Oil resistant No
Length 1150
Suitable for exterior use No
Non slip Yes
Brand 3M
Model 4300

Description

3M™ Nomad™ Ultra Clean Matting 4300 is a disposable, dust collecting floor mat consisting of 40 sheets coated with a pressure sensitive adhesive. High tack surface removes dust and small particles from shoe soles and trolley wheels. When the top layer is contaminated, it is then simply peeled off to expose the next fresh adhesive layer ready for immediate use. The mat can be laid directly onto any clean floor surface and being low profile it does not need any edging or frame. It is designed to help protect clean areas where cleanliness and hygiene are critical factors.

Article numbers

Article number Q4299.000.005
UBB 500614096245
UNSPSC 47131902
Manufacturer article nr  N43CL415
Do not close this page. This message will disappear, when the page is fully loaded.