text.skipToContent text.skipToNavigation

Bahco Rotary burr SC A 10 20 M 06X

Article number S5487.001.687
Head form Cylinder
Shaft diameter 6
Working length 20
Toothing Other
Cutting material HM

Specifications

Head form Cylinder
Shaft diameter 6
Working length 20
Toothing Other
Cutting material HM
With shaft Yes
Diameter cutter 10
Head form according to DIN 8032 ZYA

Description

DIN: ZYA Deburring of edges and plane surfaces Type of cut: F = Fine, M = Medium, C = Coarse Stockstandard: X = yes

Article numbers

Article number S5487.001.687
EAN 7311518023904
UBB 203203105903
UNSPSC 23251706
Manufacturer article nr  A1020M06X
Do not close this page. This message will disappear, when the page is fully loaded.