text.skipToContent text.skipToNavigation

Fabory Plastic bin Blue 53-24 x 15 x 13


Article number W1275.000.053
Colour Blue
Width 150
Height 130
Depth 240
Surface protection Other
Type of accessories/components Storage box
With cover lid No
Packed per 1

Specifications

Colour Blue
Width 150
Height 130
Depth 240
Surface protection Other
Type of accessories/components Storage box
With cover lid No
Material Plastic
With handle Yes
Stackable Yes
Transparent No
With lock No
Outside width (mm) 150
Outside height (mm) 130
Accessories Yes
Part No
Outside depth (mm) 240

Description

Including cardholder

Article numbers

Article number W1275.000.053
EAN 8715494188494
UBB 240188180881
UNSPSC 24112401
Manufacturer article nr  4000836
Do not close this page. This message will disappear, when the page is fully loaded.