text.skipToContent text.skipToNavigation

Hard case Classic KingSize Roll internal W470xD200xH360 mm X-ABS plastic 35 l do


Article number W0445.000.489
Colour Black
Width 490
Design Case
Height 250
Depth 460
Quality class Other
Material Plastic
Packed per 1

Specifications

Colour Black
Width 490
Design Case
Height 250
Depth 460
Quality class Other
Material Plastic
Padlock shackle No
Rollable Yes
With shoulder strap No
Signal-red No
With lock Yes
Removable tray No
Total number of compartments 42
With foam No
With divider No
With telescopic handle No
Model KINGSIZE ROLL

Article numbers

Article number W0445.000.489
EAN 4006793435711
UBB 500501486624
UNSPSC 27110000
Manufacturer article nr  489500171
Do not close this page. This message will disappear, when the page is fully loaded.