text.skipToContent text.skipToNavigation

HPX Packing tape Transparent 50mm x 66m VT5066


Article number VT5066HPX
Colour Other
Width 50
Thickness (mm) 0.032
Length 66
Material Polyurethane (PUR)
Temperature resistance (°C) 60 - 60
Transparent Yes
Packed per 1

Specifications

Colour Other
Width 50
Thickness (mm) 0.032
Length 66
Material Polyurethane (PUR)
Temperature resistance (°C) 60 - 60
Transparent Yes
Self sticking/amalgamating Yes

Article numbers

Article number VT5066HPX
EAN 5425014224290
UBB 500619972556
UNSPSC 31201517
Manufacturer article nr  VT5066
Do not close this page. This message will disappear, when the page is fully loaded.