text.skipToContent text.skipToNavigation

Fabory Die nut DIN 382 HSS-G M 3


Article number U1622.030.001
Model Die nut
Outer diameter 19
Thread type Metric
Thread size (metric) 3
Pitch thread 0.5
Cutting material HSS
Packed per 1

Specifications

Model Die nut
Outer diameter 19
Thread type Metric
Thread size (metric) 3
Pitch thread 0.5
Cutting material HSS

Article numbers

Article number U1622.030.001
UBB 240203258175
UNSPSC 27110000
Do not close this page. This message will disappear, when the page is fully loaded.