text.skipToContent text.skipToNavigation

Bahco Gouge 422P 12mm


Article number S5428.120.001
Total length (mm) 158
Chisel width (mm) 12
Shape of blade Curved
Material handle Multicomponent
Packed per 1

Specifications

Total length (mm) 158
Chisel width (mm) 12
Shape of blade Curved
Material handle Multicomponent

Article numbers

Article number S5428.120.001
EAN 7311518248376
UBB 500502084907
UNSPSC 27111912
Manufacturer article nr  422P-12
Do not close this page. This message will disappear, when the page is fully loaded.