text.skipToContent text.skipToNavigation

Klingspor Flap disc 115X22 K 36


Article number S0565.000.036
Max. number of revolutions (1/min) 13300
Diameter 115
Type Disc
Material of carrier Other
Suitable for stainless steel Yes
Suitable for steel Yes
Suitable for metal Yes
Packed per 1

Specifications

Max. number of revolutions (1/min) 13300
Diameter 115
Type Disc
Material of carrier Other
Suitable for stainless steel Yes
Suitable for steel Yes
Suitable for metal Yes
Particle type Zircon corundum
Granulation according to CAMI 36
Model SMT 624 Supra

Description

For universal use in demanding edge and surface grinding work. High removal rate and comfortable grinding behavior

Article numbers

Article number S0565.000.036
EAN 4014855045976
UBB 240216511206
UNSPSC 27110000
Manufacturer article nr  322764
Do not close this page. This message will disappear, when the page is fully loaded.