text.skipToContent text.skipToNavigation

Component box Carry Lite W415xD330xH57 mm 25/1 compartments blue RAACO


Article number R9019.119.184
Width 413
Height 57
Depth 330
With carrying handle Yes
With transparent cover Yes
Length 330
Number of parts 1
Packed per 1

Specifications

Width 413
Height 57
Depth 330
With carrying handle Yes
With transparent cover Yes
Length 330
Number of parts 1
Number of sections 25
Type CarryLite 55 5x10-25/1

Article numbers

Article number R9019.119.184
EAN 5733439136297
UBB 240188168431
UNSPSC 24112401
Manufacturer article nr  136297
Do not close this page. This message will disappear, when the page is fully loaded.