text.skipToContent text.skipToNavigation

PB Swiss Voltage detector 110 - 250 V 175 3,5x100


Article number
Length 200
Blade length (mm) 100
Blade width (mm) 3.5
Voltage indication Glow lamp
Internal base load No
Single pole phase indication Yes
Contact less voltage detection No
Packed per 1

Specifications

Length 200
Blade length (mm) 100
Blade width (mm) 3.5
Voltage indication Glow lamp
Internal base load No
Single pole phase indication Yes
Contact less voltage detection No
Type of test 1-pole

Article numbers

Article number P0057.001.100
EAN 7610733001361
UBB 417124250446
UNSPSC 41113676
Manufacturer article nr  PB 175.1-100

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.