text.skipToContent text.skipToNavigation

Master 9603401000 Radiator paint brush 66-1.IN.


Radiator Brush Wood 1

Article number M7005.066.025
Material stick Wood
Dimension (mm) 25
Length bristles (mm) 46
Packed per 1

Specifications

Material stick Wood
Dimension (mm) 25
Length bristles (mm) 46

Description

Radiator Brush Wood 1

Article numbers

Article number M7005.066.025
EAN 8710735066104
UBB 240184394890
UNSPSC 27113000
Manufacturer article nr  23.223.10
Do not close this page. This message will disappear, when the page is fully loaded.