text.skipToContent text.skipToNavigation

Peddinghaus Flat chisel 6602110250 250mm


Article number K7365.000.250
Length 250
Chisel width (mm) 25
Blade shape Flat
Shaft width (mm) 23
Shaft height (mm) 13
Packed per 1

Specifications

Length 250
Chisel width (mm) 25
Blade shape Flat
Shaft width (mm) 23
Shaft height (mm) 13

Article numbers

Article number K7365.000.250
EAN 4016134600418
UBB 500504870451
UNSPSC 27111901
Manufacturer article nr  6602110250
Do not close this page. This message will disappear, when the page is fully loaded.