text.skipToContent text.skipToNavigation

Knipex Dismantling Tool with scalpel blade shock-resistant plastic body 165 mm


Stripping Tool For stripping all common round cables. Self-tightening holding lever. With adjusting screw for cutting depth adjustment. Turnable blade for circular and longitudinal cutting. Spare blade inside the handle. Secure grip due to soft component material on handle and holding lever to avoid slipping. with knife and hook blade, protective cap in

Article number K1352.000.100
Length 165
Isolation protection 1000 V Yes
Strip range cross-section (mm²) 8 - 28
With impact protection Yes
Packed per 1

Specifications

Length 165
Isolation protection 1000 V Yes
Strip range cross-section (mm²) 8 - 28
With impact protection Yes

Description

Stripping Tool For stripping all common round cables. Self-tightening holding lever. With adjusting screw for cutting depth adjustment. Turnable blade for circular and longitudinal cutting. Spare blade inside the handle. Secure grip due to soft component material on handle and holding lever to avoid slipping. with knife and hook blade, protective cap included. - Stripping capacities (diametre): Ø 8.0 — 28.0mm

Article numbers

Article number K1352.000.100
EAN 4003773043133
UBB 419187981032
UNSPSC 27111503
Manufacturer article nr  16 20 165 SB
Do not close this page. This message will disappear, when the page is fully loaded.